- Side-Cutting Pliers
- 9 5/8" Overall Length
- 1 19/32" Jaw Length
- 25/32" Blade Length
- Yellow Handle
features
- Clearly marked with the official 1000 V rating symbol
- Two layers of insulation provide protection against electric shock
- Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools
- Individually tested to exceed standards
- High leverage design provides 46% greater cutting and gripping power than other plier designs
- Streamlined design with sure gripping, cross hatched knurled jaws
- Custom US made tool steel
- Integral guards help prevent hand contact with conductive parts
| Spring | No |
| Handle Color | Orange |
| Jaw Width | 1 5/16 in |
| Grip | Insulated |
| Plier Type | Side Cutter |
| Blade Length | 0.78125 in |
| Overall Length | 9.625 in |
| Nose Type | New England |
| Jaw Length | 1 19/32 in |
| Jaw Thickness | 5/8 in |
| Weight | 1.34 LB |

