- End-Cutting Pliers
- 8 1/2" Overall Length
- 3/8" Jaw Length
- Plastic Grip
- Point Thickness
features
- Wide throat clearance for clean, even cutting of wire or nails at close range
- High-leverage design provides greater cutting power at the knives than other plier designs
- Extended handles for longer reach and increased leverage
| Jaw Length | 3/8 in |
| Overall Length | 8.5 in |
| Handle Color | Red |
| Jaw Thickness | 19/32 in |
| Blade Length | 1.1875 in |
| Grip | Plastic |
| Jaw Width | 1 3/16 in |
| Spring | No |
| Plier Type | End Cutting |
| Weight | 0.77 LB |

