- Crimping Tool
- 5 13/16" Overall Length
- Plastic Handle Material
- UR IDC
- UY IDC
features
- Custom US made tool steel
- Hot riveted joint ensures smooth action and no handle wobble
- Induction hardened cutting knives for long life
- Plastic dipped handles for comfort and ease of identification
- Crimps and seats UG, UR and UY connectors
- Curved handles for greater control
- Induction hardened side-cutting knives for long life
- Scotchlok® is a registered trademark of 3M
| Jaw Thickness | 3/8 in |
| Jaw Length | 1 3/32 in |
| Blade Length | 0.5 in |
| Crimping Size | UG IDC, UR IDC, UY IDC |
| Overall Length | 5.8125 in |
| Handle Material | Plastic |
| Jaw Width | 11/16 in |
| Weight | 0.28 LB |

