- Long-Nose Pliers
- 6 5/8" Overall Length
- 1 7/8" Jaw Length
- Plastic Grip
- 1/16" Point Thickness
features
- Custom US made tool steel
- Hot riveted joint ensures smooth action and no handle wobble
- Slim head design for working in confined areas
- Plastic dipped handles for comfort and ease of identification
- Journeyman™ style available for some models
- The state-of-the-art, dual material handles provide a better grip without sacrificing tool strength or durability
- Larger and sturdier yet tapered design allows access into tight areas
- Smooth jaws
- Spring loaded for self opening action
- Curved handles provide greater tool control
| Handle Color | Yellow |
| Jaw Length | 1 7/8 in |
| Jaw Width | 11/16 in |
| Grip | Plastic |
| Overall Length | 6.625 in |
| Spring | No |
| Point Thickness | 1/16 in |
| Jaw Thickness | 3/8 in |
| Plier Type | Long Nose |
| Weight | 0.3 LB |

