- Long Nose Pliers
- 8 1/8" Overall Length
- 1 15/16" Jaw Length
- Plastic Grip
- 3/32" Point Thickness
features
- Knurled jaws for sure wrapping and looping
- Rounded nose design
- Extended handles provide added reach and leverage
| Overall Length | 8.125 in |
| Jaw Thickness | 3/8 in |
| Jaw Length | 1 15/16 in |
| Plier Type | Long Nose |
| Grip | Plastic |
| Point Thickness | 3/32 in |
| Handle Color | Yellow |
| Jaw Width | 11/16 in |
| Spring | No |
| Weight | 0.37 LB |

