- Pump Pliers
- 10" Overall Length
- 1 3/4" Jaw Capacity
- Yellow Plastic Dipped Handle
features
- Secure tongue and groove design for non-slip grip – even with heavy pressure
- Wide range of versatile jaw positions
| Overall Length | 10 in |
| Capacity | 1 3/4 in |
| Grip | Plastic |
| Plier Type | Pump Pliers |
| Weight | 0.92 LB |

