- Extra Capacity Adjustable Wrench
- 12" Overall Length
- 1 1/2" Capacity
- Chrome Plated
| Material | Alloy Steel |
| Handle Type | Plastic-Dipped |
| Overall Length | 12 in |
| Capacity, in [Max] | 1.5 in |
| Finish | Chrome Plated |
| Head Angle | 15° |
| Weight | 1.38 LB |
| Material | Alloy Steel |
| Handle Type | Plastic-Dipped |
| Overall Length | 12 in |
| Capacity, in [Max] | 1.5 in |
| Finish | Chrome Plated |
| Head Angle | 15° |
| Weight | 1.38 LB |