- Extra Capacity Adjustable Wrench
- 6" Overall Length
- 15/16" Capacity
- Chrome Plated
| Handle Type | Plastic-Dipped |
| Finish | Chrome Plated |
| Material | Alloy Steel |
| Overall Length | 6 in |
| Head Angle | 15° |
| Capacity, in [Max] | 0.9375 in |
| Weight | 0.31 LB |
| Handle Type | Plastic-Dipped |
| Finish | Chrome Plated |
| Material | Alloy Steel |
| Overall Length | 6 in |
| Head Angle | 15° |
| Capacity, in [Max] | 0.9375 in |
| Weight | 0.31 LB |