- Extra Capacity Adjustable Wrench
- 8" Overall Length
- 1 1/8" Capacity
- Chrome Plated
| Material | Alloy Steel |
| Capacity, in [Max] | 1.125 in |
| Finish | Chrome Plated |
| Handle Type | Plastic-Dipped |
| Head Angle | 15° |
| Overall Length | 8 in |
| Weight | 0.59 LB |
| Material | Alloy Steel |
| Capacity, in [Max] | 1.125 in |
| Finish | Chrome Plated |
| Handle Type | Plastic-Dipped |
| Head Angle | 15° |
| Overall Length | 8 in |
| Weight | 0.59 LB |