- Adjustable Wrench
- 10" Overall Length
- 1 1/8" Capacity
- Black Oxide™
| Head Angle | 15° |
| Capacity, in [Max] | 1.125 in |
| Finish | Black Oxide™ |
| Handle Type | Plastic-Dipped |
| Material | Forged Alloy Steel |
| Overall Length | 10 in |
| Weight | 0.93 LB |
| Head Angle | 15° |
| Capacity, in [Max] | 1.125 in |
| Finish | Black Oxide™ |
| Handle Type | Plastic-Dipped |
| Material | Forged Alloy Steel |
| Overall Length | 10 in |
| Weight | 0.93 LB |