- Adjustable Wrench
- 12" Overall Length
- 1 5/16" Capacity
- Black Oxide™
| Material | Forged Alloy Steel |
| Capacity, in [Max] | 1.3125 in |
| Handle Type | Plastic-Dipped |
| Overall Length | 12 in |
| Head Angle | 15° |
| Finish | Black Oxide™ |
| Weight | 1.43 LB |
| Material | Forged Alloy Steel |
| Capacity, in [Max] | 1.3125 in |
| Handle Type | Plastic-Dipped |
| Overall Length | 12 in |
| Head Angle | 15° |
| Finish | Black Oxide™ |
| Weight | 1.43 LB |