- Plain Block
- Fixed Hook Mounted
- 750 lb Working Load Limit
| No. of Wheels | 2 |
| Mounting | Fixed Hook |
| Body Material | Steel |
| Cable/Wire Size | 3/8 in |
| Working Load Limit | 750 lb |
| Bearing Type | Bronze Bushing |
| Weight | 0.8 LB |
| No. of Wheels | 2 |
| Mounting | Fixed Hook |
| Body Material | Steel |
| Cable/Wire Size | 3/8 in |
| Working Load Limit | 750 lb |
| Bearing Type | Bronze Bushing |
| Weight | 0.8 LB |