- Adjustable Wrench
- 10" Overall Length
- 1 1/8" Capacity
- Chrome Plated
| Finish | Chrome Plated |
| Handle Type | Plastic-Dipped |
| Head Angle | 15° |
| Material | Forged Alloy Steel |
| Overall Length | 10 in |
| Capacity, in [Max] | 1.125 in |
| Weight | 1.0 LB |
| Finish | Chrome Plated |
| Handle Type | Plastic-Dipped |
| Head Angle | 15° |
| Material | Forged Alloy Steel |
| Overall Length | 10 in |
| Capacity, in [Max] | 1.125 in |
| Weight | 1.0 LB |