- Long-Nose Pliers
- 8 9/16" Overall Length
- 2 5/16" Jaw Length
- Journeyman Grip
- 1/8" Point Thickness
features
- Custom US made tool steel
- Hot riveted joint ensures smooth action and no handle wobble
- Slim head design for working in confined areas
- Plastic-dipped handles for comfort and ease of identification
- Journeyman™ style available for some models
- The state-of-the-art, dual material handles provide a better grip without sacrificing tool strength or durability
- Induction hardened, long lasting cutting knives
- Heavier design for greater cutting power
- Extended handles provide added reach and leverage
| Handle Color | Yellow/Black |
| Blade Length | 0.625 in |
| Grip | Journeyman |
| Jaw Length | 2 5/16 in |
| Plier Type | Long Nose |
| Spring | No |
| Jaw Width | 1 in |
| Jaw Thickness | 1/2 in |
| Overall Length | 8.5625 in |
| Point Thickness | 1/8 in |
| Weight | 1.12 LB |

