- Side-Cutting Pliers
- 9 1/2" Overall Length
- 1 19/32" Jaw Length
- 25/32" Blade Length
- Dark Blue/ Black Handle
features
- Handform" handles for full gripping and cutting power
- Precision hardened plier head for on-the-job toughness
- Sure gripping cross hatched knurled jaws
- Plastic dipped handles for comfort and ease of identification
- 2000 series pliers available to cut ACSR, screws, nails and most hardened wire
- Journeyman™ style available for some models
- The state-of-the-art, dual material handles provide a better grip without sacrificing tool strength or durability
- Crimping die behind hinge for superior leverage crimping non-insulated connectors, lugs and terminals
- High leverage design
- Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs
- Streamlined design with rounded nose and sure gripping, cross hatched knurled jaws
- Hot riveted joint ensures smooth action and no handle wobble
| Spring | No |
| Blade Length | 0.78125 in |
| Nose Type | New England |
| Jaw Width | 1 1/4 in |
| Overall Length | 9.5 in |
| Handle Color | Yellow/Black |
| Jaw Thickness | 5/8 in |
| Plier Type | Side Cutter |
| Grip | Journeyman |
| Jaw Length | 1 19/32 in |
| Weight | 1.2 LB |

