- Journeyman™ Pump Pliers
- 10 1/4" Overall Length
- 1 3/4" Jaw Capacity
- Yellow Plastic Dipped Handle
features
- Secure tongue and groove design for non-slip grip – even with heavy pressure
- Wide range of versatile jaw positions
- Tension loaded joint to reduce handle wobble for sure gripping
- Induction hardened jaws for long life
| Overall Length | 10.25 in |
| Plier Type | Pump Pliers |
| Capacity | 1 3/4 in |
| Grip | Journeyman |
| Weight | 1.03 LB |

