- Journeyman™ High-Leverage Cable Cutter
- 9 9/16 in Overall Length
- Used To Cut 4/0 Aluminum
- 2/0 Soft Copper and 100-Pair 24 AWG Communications Wire
features
- Cuts up to 4/0 aluminum AWG (no ACSR), 2/0 AWG soft copper and 100 pair 24 AWG communications cable
- High leverage for greater cutting power
- Precision, one-hand shearing action
| Handle Material | Plastic |
| Length | 9 9/16 in |
| Cutting Capacity1 | 100-Pair 24 AWG Communications Wire , 2/0 Soft Copper, 4/0 Aluminum |
| Used To Cut | Aluminum, Copper, Communucation Wire |
| Manufacturer Name | KLEIN TOOLS |
| Weight | 1.0 LB |

