- Screwdriver Set
- 5 Pieces
- #1, #2, 1/4", 3/16" and 5/16" Tip Size
- Phillips®, Keystone Slotted and Cabinet Tip
features
- Our Journeyman brand represents the best of Klein quality and workmanship combined with the latest innovations in product design
- Advanced blade technology for the strongest blade
- Exclusive Journeyman design for maximum turning power
- Ultra-comfort tri-lobe handle for exceptional control, grip and balance
- Patented Tip-Ident™ quickly identifies screwdriver tip/orientation
- Bolster reinforces shaft for hard use
includes
- (2) cabinet tip screwdrivers
- (3) Phillips® tip screwdrivers
- (2) keystone tip screwdrivers
| Overall Length [Max] | 11 in |
| Tip Size | #1, #2, 3/16 in, 1/4 in, 5/16 in |
| Drive Type | Round |
| Manufacturer Name | KLEIN TOOLS |
| Handle Color | Black |
| No. of Pieces | 7 |
| Overall Length [Min] | 8.25 in |
| Tip Type | Phillips®, Cabinet Slotted, Keystone Slotted |
| Weight | 0.0 LB |

