- T-Handle Hex Key
- 3/32" Hex x 6" Long
| Hex Size | 3/32 in |
| Handle Color | Black |
| Overall Length | 6 in |
| Inch/Metric | Inch |
| Blade Length | 4 in |
| Weight | 0.06 LB |
| Hex Size | 3/32 in |
| Handle Color | Black |
| Overall Length | 6 in |
| Inch/Metric | Inch |
| Blade Length | 4 in |
| Weight | 0.06 LB |