- Chicago® Grip
- 0.218 in [Min], 0.550 in [Max] Cable/Wire Size
features
- When pulling EHS (extra-high-strength) galvanized-steel cable, the galvanizing has a tendency to coat the jaws of any grip, causing the cable to slip
- To reduce the possibility of slippage and damage to the cable, the jaws of this grip are milled on a curve with a double "V" contour
| Load Capacity [Max] | 8000 lbs |
| Jaw Length | 5 in |
| Jaw Shape | Curved |
| Cable/Wire Size | 0.218 in [Min], 0.550 in [Max] |
| Weight | 6.5 LB |

