- Vaco® Magnetic Nut Drivers
- 1/4" Hex Size
- 21 5/8" Overall Length
- 18" Shank Length
- Red Plain Handle
features
- Smooth Comfordome handles fit the palm of the hand comfortably
- Handles are color coded for easy identification
- Hollow shafts facilitate work on stacked circuit boards or other long bolt applications
- Chrome-plated shaft helps prevent corrosion
- Internal flanges provide solid, twist-resistant shaft anchor
- Meets or exceeds applicable ASME/ANSI specifications
- Powerful nut holding magnet built into shank
- Heavy-duty, long reach nut drivers
- Ideal for reaching into walls and other hard to get at places where added length is necessary
| Opening Type | Hex |
| Finish | Nickel Chrome |
| Color Code | Red |
| Handle Type | Plain |
| Inch/Metric | Inch |
| Material | Chrome-Vanadium |
| Manufacturer Name | KLEIN TOOLS |
| Shank Length | 18 in |
| Blade Finish | Nickel-Chrome |
| Overall Length | 21.625 in |
| Shank Type | Round |
| Handle Color | Red |
| Opening Size | 1/4 in |
| Weight | 0.27 LB |

