- Drop-Lite Reel
- 16/3 AWG
- 125 V
- 10.00 A
features
- The three-conductor grounded cord has molded plug with swing-open metal lamp guard with one-piece hanger hook
| AWG | 16/3 |
| Bulb Type | Incandescent |
| Power Source | AC Network |
| Cord Length | 30 ft |
| Amps | 10 A |
| Weight | 8.66 LB |

