- Slotted Screw-Holding Screwdriver Sets
- 3 Pieces
- Slotted Tip
- 3/16", 1/4" and 5/16" Tip Size
features
- Reclosable, seal tight vinyl pouch with hang-up grommet
- Not designed for torquing or tightening
| Inch/Metric | Inch |
| Tip Size | 3/16 in, 1/4 in, 5/16 in |
| Shank Type | Round |
| Tip Type | Slotted, Screw Holding |
| Handle Color | Red |
| No. of Pieces | 3 |
| Handle Material | Plastic |
| Weight | 0.51 LB |

