- Stubby Nut Drivers
- 3/8" Hex Size
- 3 3/4" Overall Length
- 1 1/2" Shank Length
- Round & Hollow Shank
features
- Stubby nut drivers allow for work in close quarters
- Smooth Comfordome handles fit the palm of the hand comfortably
- Handles are color coded for easy identification
- Hollow shafts facilitate work on stacked circuit boards or other long bolt applications
- Chrome-plated shaft helps prevent corrosion
- Internal flanges provide solid, twist-resistant shaft anchor
- Meets or exceeds applicable ASME/ANSI specifications
| Shank Type | Round & Hollow |
| Inch/Metric | Inch |
| Overall Length | 3.75 in |
| Shank Length | 1 1/2 in |
| Handle Type | Plastic |
| Handle Color | Amber |
| Opening Size | 3/8 in |
| Color Code | Amber |
| Opening Type | Hex |
| Manufacturer Name | KLEIN TOOLS |
| Finish | Chrome |
| Material | Steel |
| Weight | 0.13 LB |

