- Drop-Point Blade Type
| Blade Material | AUS8 Stainless Steel |
| Blade Type | Drop-Point |
| Closed Length | 3 1/2 in |
| Family Name | Lightweight Lockback, Pocket AUS8 Stainless Steel Knife |
| Blade Length | 2 1/2 in |
| Type | Lightweight Lockback, Pocket |
| Weight | 0.01 LB |
| EAN or UPC | 92644440014 |

