- Sheepfoot Blade Type
| Blade Length | 2 3/8 in |
| Blade Material | AUS8 Stainless Steel |
| Closed Length | 3 1/2 in |
| Type | Lightweight Lockback, Pocket |
| Blade Type | Sheepfoot |
| Family Name | Lightweight Lockback, Pocket AUS8 Stainless Steel Knife |
| Weight | 1.0 LB |
| EAN or UPC | 92644440045 |

