- Drop-Point Blade Type
| Blade Length | 2 in |
| Blade Material | Stainless Steel |
| Type | Compact Pocket |
| Closed Length | 3 in |
| Family Name | Compact Pocket Stainless Steel Knife |
| Blade Type | Drop-Point |
| Weight | 0.1 LB |
| EAN or UPC | 92644440335 |
| Blade Length | 2 in |
| Blade Material | Stainless Steel |
| Type | Compact Pocket |
| Closed Length | 3 in |
| Family Name | Compact Pocket Stainless Steel Knife |
| Blade Type | Drop-Point |
| Weight | 0.1 LB |
| EAN or UPC | 92644440335 |