- Drop-Point Blade Type
| Closed Length | 4 in |
| Type | Compact Pocket |
| Blade Type | Drop-Point |
| Family Name | Compact Pocket Stainless Steel Knife |
| Blade Material | Stainless Steel |
| Blade Length | 2 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644440342 |
| Closed Length | 4 in |
| Type | Compact Pocket |
| Blade Type | Drop-Point |
| Family Name | Compact Pocket Stainless Steel Knife |
| Blade Material | Stainless Steel |
| Blade Length | 2 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644440342 |