- 5 Pieces
- 3/8, 1/2, 5/8, 3/4, 1 in Dia Set Includes
| Family Name | Brass Punch Set |
| Set Includes | 3/8 in Dia, 1/2 in Dia, 5/8 in Dia, 3/4 in Dia, 1 in Dia |
| No. of Pieces | 5 |
| Material | Brass |
| Weight | 5.0 LB |
| EAN or UPC | 92644468032 |
| Family Name | Brass Punch Set |
| Set Includes | 3/8 in Dia, 1/2 in Dia, 5/8 in Dia, 3/4 in Dia, 1 in Dia |
| No. of Pieces | 5 |
| Material | Brass |
| Weight | 5.0 LB |
| EAN or UPC | 92644468032 |