- 8 Pieces
- 3/32, 7/64, 5/32, 3/16, 15/64, 1/4, 5/16, 25/64 in Set Includes
| Material | Heat Treated Tool Steel |
| Set Includes | 3/32 in, 7/64 in, 5/32 in, 3/16 in, 15/64 in, 1/4 in, 5/16 in, 25/64 in |
| Family Name | Pin, Various Length Punch Set |
| No. of Pieces | 8 |
| Weight | 0.0 LB |
| EAN or UPC | 92644468186 |

