- 10 Interior Pockets, 1 Exterior Pocket
| Material | No 8 Canvas, Leather Bottom |
| No. of Pockets | 10 Interior, 1 Exterior |
| Height | 14 in |
| Width | 6 in |
| Length | 18 in |
| Color | Natural |
| Weight | 4.0 LB |
| EAN or UPC | 92644551079 |
| Material | No 8 Canvas, Leather Bottom |
| No. of Pockets | 10 Interior, 1 Exterior |
| Height | 14 in |
| Width | 6 in |
| Length | 18 in |
| Color | Natural |
| Weight | 4.0 LB |
| EAN or UPC | 92644551079 |