- 14 Interior Pockets, 1 Exterior Pocket
| Color | Natural |
| Material | No 8 Canvas, Leather Bottom |
| Width | 6 in |
| No. of Pockets | 14 Interior, 1 Exterior |
| Height | 15 in |
| Length | 20 in |
| Weight | 5.0 LB |
| EAN or UPC | 92644551963 |
| Color | Natural |
| Material | No 8 Canvas, Leather Bottom |
| Width | 6 in |
| No. of Pockets | 14 Interior, 1 Exterior |
| Height | 15 in |
| Length | 20 in |
| Weight | 5.0 LB |
| EAN or UPC | 92644551963 |