- Lineman Bucket
| Handle | Yes |
| Height | 15 in |
| Color | Black |
| Material | No 6 Canvas, Molded Polypropylene Bottom, High-Density Polyethylene Top Ring |
| Weight | 1.62 LB |
| EAN or UPC | 92644555077 |
| Handle | Yes |
| Height | 15 in |
| Color | Black |
| Material | No 6 Canvas, Molded Polypropylene Bottom, High-Density Polyethylene Top Ring |
| Weight | 1.62 LB |
| EAN or UPC | 92644555077 |