| Color | Olive, Orange, Royal Blue, Yellow |
| Length | 12 1/2 in |
| Height | 7 in |
| Material | No. 10 canvas |
| Weight | 1.5 LB |
| EAN or UPC | 92644553677 |
| Color | Olive, Orange, Royal Blue, Yellow |
| Length | 12 1/2 in |
| Height | 7 in |
| Material | No. 10 canvas |
| Weight | 1.5 LB |
| EAN or UPC | 92644553677 |