| Color | Brown, Black, Gray, Red |
| Length | 12 1/2 in |
| Material | No. 10 canvas |
| Height | 7 in |
| Weight | 0.5 LB |
| EAN or UPC | 92644200113 |
| Color | Brown, Black, Gray, Red |
| Length | 12 1/2 in |
| Material | No. 10 canvas |
| Height | 7 in |
| Weight | 0.5 LB |
| EAN or UPC | 92644200113 |