- 15 Interior Pockets
| Length | 14 in |
| Height | 10 in |
| Color | Orange |
| Material | Denier Polyester, Black Molded Polypropylene Bottom |
| Width | 7 in |
| Handle | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 92644620034 |
| Length | 14 in |
| Height | 10 in |
| Color | Orange |
| Material | Denier Polyester, Black Molded Polypropylene Bottom |
| Width | 7 in |
| Handle | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 92644620034 |