| Color | Orange |
| Length | 24 in |
| Width | 10 in |
| Material | Vinyl-Coated Nylon |
| Height | 18 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644553608 |
| Color | Orange |
| Length | 24 in |
| Width | 10 in |
| Material | Vinyl-Coated Nylon |
| Height | 18 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644553608 |