- Heavy Duty
- 9 Pouches
features
- Tool Pouch with heavy duty reinforced bottoms
- Belt Bag with deep center pocket and closed front pocket to carry small parts
- Includes an array of other pockets for various tools, plus a tape thong
- Convenient handle for 'pick up and go' mobility
- shoulder strap for hands free carry
- Tunnel loop fits 2-Inch (51mm) belts
| Type | Heavy Duty |
| Belt Width | Up to 2 in |
| Belt Connection | Tunnel |
| No. of Pouches | 9 |
| Material | 1680d Ballistic Weave |
| Weight | 5.0 LB |
| EAN or UPC | 92644200229 |

