- 15 Pouches
features
- Tool Pouch with heavy duty reinforced bottoms
- Small Tool Bag features multiple pockets of various sizes, plus a tape thong
- Great for carrying a mix of tools and job site consumables
- Includes a padded shoulder strap for easy carrying, to use without a belt
- Tunnel loop fits 2-Inch (51mm) belts
| Length | 22 in |
| Belt Connection | Tunnel |
| Belt Width | Up to 2 in |
| Material | 1680d Ballistic Weave |
| No. of Pouches | 15 |
| Weight | 3.0 LB |
| EAN or UPC | 92644200236 |

