Skip to content Skip to navigation menu
Knife Holder

5248

Knife Holder
Item #113938798
  • Knife Holder
Knife Holder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Knife Holder

features

  • Knife Holder for knives up to 4-1/2-Inch when closed
  • Knife case with magnetic flap closure
  • Metal clip for belt or pocket
  • Manufactured with 1680d ballistic weave material for added durability
Overall Length 5 1/4 in
Type Heavy Duty
Family Name Knife Holder
Weight 0.75 LB
EAN or UPC 92644201028
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison