- Wrench Rack
includes
- 8 in Pliers
- 5166 7-Pocket Leather Tool Pouch
- 5225 Ajustable Web Belt
- #1, #2, 1/4 in Screwdrivers
- Heavy-Duty Round-Shank
- Wire Stripper/Cutter
| Material | Tough Polypropylene |
| Type | Universal |
| Weight | 0.0 LB |
| EAN or UPC | 92644551550 |
| Material | Tough Polypropylene |
| Type | Universal |
| Weight | 0.0 LB |
| EAN or UPC | 92644551550 |