| Length | 10 in |
| Material | No 8 Canvas |
| Height | 8 in |
| Color | Red, Blue, Yellow |
| Width | 3 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644552649 |
| Length | 10 in |
| Material | No 8 Canvas |
| Height | 8 in |
| Color | Red, Blue, Yellow |
| Width | 3 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644552649 |