- Tradesman Pro Organizer 10 Inch Tote
- 40 Pockets For Storage
- Large Zipper Pocket To Secure Small Items
- Includes Shoulder Strap
- Orange Interior
features
- Large zipper pocket to secure small parts and tools
- 40 pockets for maximum tool storage
- Fully molded bottom for stability and protects from the elements
- Orange interior to find tools faster
- 1680D ballistic weave for durability
- Shoulder strap with extra padding and handles for easy carrying
| Length | 10 in |
| Belt Width | 10.25 in |
| No. of Pouches | 40 |
| Height | 12 1/4 in |
| Type | Tote |
| Pockets/Pouches | 40 |
| Weight | 6.22 LB |
| EAN or UPC | 92644554636 |

