Skip to content Skip to navigation menu
Tool Bag

55431

Tool Bag
Item #113667985
  • 31 Pockets
Tool Bag
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31 Pockets
No. of Pockets 31
Length 15.25 in
Width 8 in
Height 14 in
Weight 6.5 LB
EAN or UPC 92644554315
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison