- 39 Pouches
features
- Backpack has 39 different-sized pockets for tools, parts and gear
- Reflective shoulder straps with extra padding and handle
- Tall interior pockets for long screwdrivers
- Upper pockets holds safety glasses, cell phones, etc
- Zipper pocket for small parts and tools
- Exterior tape thong and tape measure holder
- Fully-molded bottom protects from the elements
| Material | 1680d Ballistic Weave |
| No. of Pouches | 39 |
| Color | Black, Reflective Gray, Green Accents |
| Handle | Yes |
| Pockets/Pouches | 39 |
| Weight | 4.0 LB |
| EAN or UPC | 92644555978 |

