- 1/8 in Width
- 125 FT Length
| Material | Spring Steel |
| Graduation(s) | FT |
| Width | 1/8 in |
| Length | 125 FT |
| Weight | 0.0 LB |
| EAN or UPC | 92644560033 |
| Material | Spring Steel |
| Graduation(s) | FT |
| Width | 1/8 in |
| Length | 125 FT |
| Weight | 0.0 LB |
| EAN or UPC | 92644560033 |