- 1/4 in Width
- 25 FT Length
| Material | Tempered Spring Steel |
| Length | 25 FT |
| Graduation(s) | FT |
| Width | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644560057 |
| Material | Tempered Spring Steel |
| Length | 25 FT |
| Graduation(s) | FT |
| Width | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644560057 |