- 1/8 in Width
- 240 FT Length
| Length | 240 FT |
| Graduation(s) | FT |
| Material | Stainless Steel |
| Width | 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644560088 |
| Length | 240 FT |
| Graduation(s) | FT |
| Material | Stainless Steel |
| Width | 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644560088 |