- 5 Interior Pockets, 7 Exterior Pockets
| Height | 10 in |
| Length | 15 1/2 in |
| Material | Double-Layered 600 x 300 Denier Polyester |
| Width | 7 1/2 in |
| Chain Tape Thong | No |
| No. of Pockets | 5 Interior, 7 Exterior |
| Weight | 5.0 LB |
| EAN or UPC | 92644588884 |
| Height | 10 in |
| Length | 15 1/2 in |
| Material | Double-Layered 600 x 300 Denier Polyester |
| Width | 7 1/2 in |
| Chain Tape Thong | No |
| No. of Pockets | 5 Interior, 7 Exterior |
| Weight | 5.0 LB |
| EAN or UPC | 92644588884 |