- 7 Interior Pockets, 10 Exterior Pockets
| Chain Tape Thong | Yes |
| No. of Pockets | 7 Interior, 10 Exterior |
| Height | 10 in |
| Material | Rugged 600 x 300 Denier Polyester |
| Length | 15 1/2 in |
| Width | 7 1/2 in |
| Weight | 2.0 LB |
| EAN or UPC | 92644588907 |
| Chain Tape Thong | Yes |
| No. of Pockets | 7 Interior, 10 Exterior |
| Height | 10 in |
| Material | Rugged 600 x 300 Denier Polyester |
| Length | 15 1/2 in |
| Width | 7 1/2 in |
| Weight | 2.0 LB |
| EAN or UPC | 92644588907 |